Rigid Strut Strap

Item #: 68759

Cat #: B2010SS4

UPC: 781011610326

Sign In or Register to view pricing and more.
Documents & Guides
Rigid Strut Strap, Diameter: 1 in, Material: 304 Stainless Steel.

Overview

Rigid Strut Strap, Diameter: 1 in, Material: 304 Stainless Steel.
Also known as: 781011610326, B2010SS4

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)