Power Terminal Block, Line (1) 6 AWG - 350 MCM, Load (2) 14 - 2/0 AWG

Item #: 687581

Cat #: 1433554

UPC: 784337816694

Sign In or Register to view pricing and more.
Documents & Guides
Power Terminal Block, 310 Amp, 600 Volt AC/DC, Line (1) 6 AWG - 350 MCM, Load (2) 14 - 2/0 AWG, Phenolic Base, Aluminum Connector, Dual Rated for Copper or Aluminum Conductors

Overview

Power Terminal Block, 310 Amp, 600 Volt AC/DC, Line (1) 6 AWG - 350 MCM, Load (2) 14 - 2/0 AWG, Phenolic Base, Aluminum Connector, Dual Rated for Copper or Aluminum Conductors
Our Splicer/Distribution Open Style Power Blocks (NEMA) are designed for seamless load distribution. With flexible wire compliance, UL-listed voltage rating, and versatile mounting options, these blocks simplify installation. Explore our UL recognized, CSA certified, and RoHS compliant solutions.
Also known as: 784337816694, 1433554

Specifications

Material: Phenolic, Aluminum
Allowable Gauge Range: 14 - 350
Material: Phenolic, Aluminum
Allowable Gauge Range: 14 - 350

Customer Reviews

No reviews for this product
(0)