HD Slotted Wiring Duct, 2"x2", NA, White

Item #: 687462

Cat #: 184-22008

UPC: 089306292692

Sign In or Register to view pricing and more.
Documents & Guides
High Density Slotted Wall Wiring Duct, 2" x 2", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***

Overview

High Density Slotted Wall Wiring Duct, 2" x 2", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***
High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.
Also known as: 089306292692, 184-22008, Panduit

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)