This product may not be available in all locations.
2
more

Breaker, Main, 150A, 2P, 120/240VAC, 10kAIC, Meter Pak
Item #: 68746
Cat #: QOM2150MM
UPC: 785901765219
Documents & Guides
Breaker, Main, 150 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Meter Pak
Sign In or Register to view pricing and more.
Overview
Breaker, Main, 150 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Meter Pak
Also known as: 785901765219, QOM2150MM
Specifications
Mounting: | Panel |
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 150 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Family / Style: | QO |
Amps: | 150 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)