10 X 1 1/4 Pan Head Phillips Self Drilling Screws
Item #: 687412
Cat #: TEKPH10114
UPC: 781002174400
Sign In or Register to view pricing and more.
Documents & Guides
10 X 1 1/4 Pan Head Phillips Self Drilling Screws
Overview
10 X 1 1/4 Pan Head Phillips Self Drilling Screws
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002174400, TEKPH10114
Specifications
Length: | 1 1/4 in |
Size: | # 10 |
Drive: | Phillips |
Material: | Steel |
Length: | 1 1/4 in |
Drive: | Phillips |
Size: | # 10 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)