Svx9000 200hp 480v NEMA1 Alfa Pnl

Item #: 687400

Cat #: SVX200A1-4A1N1

UPC: 782116094196

Sign In or Register to view pricing and more.

Overview

200HP 480VAC NEMA 1 DRIVE
SVX Series Adjustable Frequency Drives from Eaton’s Electrical Sector are the next generation of drives specifically engineered for today’s commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to the customer’s needs.
Also known as: 782116094196, SVX200A1-4A1N1

Specifications

IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Horsepower: 200
IP/NEMA Rating: NEMA 1
Horsepower: 200
Type: Variable Frequency Drive

Customer Reviews

No reviews for this product
(0)