Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC

Item #: 687375

Cat #: 194R-FC30-1753S-PB-P

UPC: 887172406638

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Black Handle, Fuse Status Indicator, Padlock Attachment

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Black Handle, Fuse Status Indicator, Padlock Attachment
Also known as: 887172406638, 194R-FC30-1753S-PB-P

Specifications

Poles: 3
Color: Black
Amps: 30
Class: CC
Poles: 3
Amps: 30
Color: Black
Class: CC

Customer Reviews

No reviews for this product
(0)