General ID Labels, 0.500 x 1.000"

Item #: 68732

Cat #: PTL-17-423

UPC: 662820183631

Sign In or Register to view pricing and more.
Documents & Guides
General ID Labels, Dimensions: 0.500 x 1.000 inch, Color: White, Compatible With: TLS 2200 Printer, 500/Package

Overview

General ID Labels, Dimensions: 0.500 x 1.000 inch, Color: White, Compatible With: TLS 2200 Printer, 500/Package
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable UL approved; CSA accepted Meets requirements of a halogen-free material per DIN VDE 0472 part 815 Service temperature of -94 to 230° F (-70 to 110° C)
Also known as: 662820183631, PTL-17-423

Specifications

Type: Permanent, Label
Material: Polyester
Width: 1/2 in
Length: 1 in
Color: White
Type: Permanent, Label
Width: 1/2 in
Color: White
Material: Polyester
Length: 1 in

Customer Reviews

No reviews for this product
(0)