Outdoor Wall Mount LED, 12 9/16"H, 8 7/8"W

Item #: 687295

Cat #: OLCS-8-DDB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Wall Mount LED, 8 Light Engine, 12 9/16 Inch Height, 8 7/8 Inch Width, 120V, 8.9 Watts, 4000K, CRI 83, 461 Lumens, Dark Bronze

Overview

Outdoor Wall Mount LED, 8 Light Engine, 12 9/16 Inch Height, 8 7/8 Inch Width, 120V, 8.9 Watts, 4000K, CRI 83, 461 Lumens, Dark Bronze
Also known as: OLCS-8-DDB

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 8.900
Light Technology: LED
Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 8.900
Color: Dark Bronze
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)