Flood Light, LED, 84.19W, 120-277V, Black

Item #: 687292

Cat #: PFL84LED

UPC: 765364010767

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 84.19W, 4334K, Lumens: 7443, Dimensions: 9.91" x 12.08" x 10.53", Multi-Volt. Color: Black. Life: 200,000 Hours. Replaces up to 400W MH. DLC Compliant. Made in USA

Overview

LED Floodlight, 84.19W, 4334K, Lumens: 7443, Dimensions: 9.91" x 12.08" x 10.53", Multi-Volt. Color: Black. Life: 200,000 Hours. Replaces up to 400W MH. DLC Compliant. Made in USA
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364010767, PFL84LED

Specifications

Wattage: 82
Color: Black
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Lumens: 7440
Standards: DLC Listed (Standard)
Wattage: 82
Mounting: Trunnion
Light Technology: LED
Lumens: 7440
Color: Black
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)