This product may not be available in all locations.
2
more
Breaker, GFCI, 50A, 2P, 120/240VAC, 10 kAIC, Type QO
Item #: 68725
Cat #: QO250GFI
UPC: 785901764861
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Overview
50 Amp, 2-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901764861, QO250GFI
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120 |
Amps: | 50 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 50 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)