Circuit Breaker, Miniature, 1A, 3P, Supplementary, Trip C

Item #: 687193

Cat #: 1492-SPM3C010

UPC: 885630613635

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 1 Amp, 3-Pole, 480Y/277VAC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 1 Amp, 3-Pole, 480Y/277VAC, Supplementary, Inductive, Trip Curve C
Also known as: 885630613635, 1492-SPM3C010

Specifications

Poles: 3
Amps: 1
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Amps: 1
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)