COP THW12SOLRED1000RL

Item #: 687173

Cat #: THW12SOLRED1000RL

UPC: 980100611231

Documents & Guides
No Documents Available
COP THW12SOLRED1000RL THW-12-RED-SOL-CU-1S/R
Sign In or Register to view pricing and more.

No associated products found.

Overview

COP THW12SOLRED1000RL THW-12-RED-SOL-CU-1S/R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100611231, THW12SOLRED1000RL

Specifications

Color: Red
Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Red
Gauge: 12 AWG
Material: Copper
Stranding: Solid
Length: 1000 ft
Jacket: PVC
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)