Breaker, E-Frame, 20A, 1P, 277VAC, 100 kA Max, Bolt On, 30 mA Ground Fault Protection

Item #: 687092

Cat #: EJB14020EPD

UPC: 785901484509

Breaker, E-Frame, 20 Amp, 1-Pole, 277 Volt AC, 100 kA Max, Bolt On, 30 mA Ground Fault Equipment Protection
Sign In or Register to view pricing and more.

Overview

Breaker, E-Frame, 20 Amp, 1-Pole, 277 Volt AC, 100 kA Max, Bolt On, 30 mA Ground Fault Equipment Protection
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 20A, 1 pole, and has an operating voltage of 277 VAC. It also provides a 100 kA max interrupt rating at 120 VAC. This device has a hold current of 270A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 875A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This one includes 30 mA ground protection. This breaker was calibrated for 40 degrees C. This product is UL Listed as Switching duty and High Intensity Discharge. HACR rated.
Also known as: 785901484509, EJB14020EPD

Specifications

Amps: 20
Poles: 1
Type: EPD, Ground Fault , Breaker
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Amps: 20
Type: EPD, Ground Fault , Breaker
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)