Wire Marking Label, 3/4" x 1"

Item #: 68703

Cat #: PTL-18-427

UPC: 662820183693

Sign In or Register to view pricing and more.
Documents & Guides
Wire Marking Label, Self Laminating, Dimensions: 3/4" x 1", Wire Gauge: 10-4 AWG, Color: White/Translucent, Finish: Matte, Includes: 250/Roll, Compatible With: BMP71, TLS 220, TLS-PC Link

Overview

Wire Marking Label, Self Laminating, Dimensions: 3/4" x 1", Wire Gauge: 10-4 AWG, Color: White/Translucent, Finish: Matte, Includes: 250/Roll, Compatible With: BMP71, TLS 220, TLS-PC Link
Brady® most popular wire and cable marker. Self-laminating vinyl features white printable area with a clear "tail" that wraps around marker. Tail serves as over-laminate to protect the print. Superior resistance to abrasion, solvents, water, oil and dirt.
Also known as: 662820183693, PTL-18-427

Specifications

Gauge: 10, 4, 6, 8
Width: 3/4 in
Type: Permanent, Label
Material: Polyester, Vinyl
Length: 1 in
Color: White
Gauge: 10, 4, 6, 8
Type: Permanent, Label
Length: 1 in
Width: 3/4 in
Material: Polyester, Vinyl
Color: White

Customer Reviews

No reviews for this product
(0)