This product has been discontinued.
![Slide Dimmer, Preset, 600W, SureSlide, Light Almond Slide Dimmer, Preset, 600W, SureSlide, Light Almond](https://rexel-cdn.com/products/6633-1lt.jpg?i=22DED0E3-C710-40D3-A4D2-44AA240D4158&f=420)
Slide Dimmer, Preset, 600W, SureSlide, Light Almond
Item #:
686980
Cat #:
6633-1LT
UPC:
078477466704
Sign In or Register to view pricing and more.
Documents & Guides
SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Light Almond.
Overview
SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Light Almond.
Also known as: 078477466704, 6633-1LT
Specifications
Type: | 3-Way, Slide, Locator Light, Preset, Single-Pole |
Color: | Light Almond |
Wattage: | 600 |
Volts AC: | 120 |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Slide, Locator Light, Preset, Single-Pole |
Wattage: | 600 |
Dimmable: | Yes |
Color: | Light Almond |
Volts AC: | 120 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)