
Sign In or Register to view pricing and more.
Documents & Guides
Type SJE Portable Flexible Hard Service Cord, 14 AWG, 3 Conductor, Black, 250 Foot Coil, Rated 90 Deg. Celsius
Overview
Type SJE Portable Flexible Hard Service Cord, 14 AWG, 3 Conductor, Black, 250 Foot Coil, Rated 90 Deg. Celsius
Portable cord, also referred to as flexible cord, extension cord or portable cordage, is a multi-conductor cable used for temporary electrical connections . Flexibility is a key feature, as portable cord applications often involve moving equipment like power tools or appliances.
Also known as: SJE143BLK250RL
Specifications
Length: | 250 ft |
Conductors: | 3 |
Material: | Copper |
Gauge: | 14 |
Package Type: | Coil |
Length: | 250 ft |
Material: | Copper |
Package Type: | Coil |
Conductors: | 3 |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)