Polyester Labels

Item #: 68692

Cat #: PTL-19-423

UPC: 662820183723

Sign In or Register to view pricing and more.
Documents & Guides
Labels, Permanent Polyester, Dimensions: 1" x 1", Color: White, Finish: Gloss, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 250/Roll

Overview

Labels, Permanent Polyester, Dimensions: 1" x 1", Color: White, Finish: Gloss, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 250/Roll
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification
Also known as: 662820183723, PTL-19-423

Specifications

Type: Permanent, Label
Width: 1 in
Material: Polyester
Length: 1 in
Color: White
Type: Permanent, Label
Material: Polyester
Color: White
Width: 1 in
Length: 1 in

Customer Reviews

No reviews for this product
(0)