Logic Interface, Sipha Sensor, 24V AC/DC, 115/230VAC, 45mm, 2NO/1NC

Item #: 68691

Cat #: 440N-S32021

UPC: 611320217674

Documents & Guides
Logic Interface, Sipha Sensor, 24 Volt AC/DC, 115/230 Volt AC, 45 mm Width, 2 Normally Open, Safety Contact, 1 Normally Closed, Auxiliary Contact, Control Unit 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Logic Interface, Sipha Sensor, 24 Volt AC/DC, 115/230 Volt AC, 45 mm Width, 2 Normally Open, Safety Contact, 1 Normally Closed, Auxiliary Contact, Control Unit 2
The SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 611320217674, 440N-S32021

Specifications

Type: Switch, Logic Interface, Non-Contact
Color: Red
Volts DC: 24
Volts AC: 230, 24, 115
Material: Plastic
Type: Switch, Logic Interface, Non-Contact
Volts DC: 24
Material: Plastic
Color: Red
Volts AC: 230, 24, 115

Customer Reviews

No reviews for this product
(0)