10 AWG THHN/THWN-2 Stranded Copper, Blue 500'

Item #: 68690

Cat #: THHN10STRBLU500RL

UPC: 048243230303

Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243230303, THHN10STRBLU500RL

Specifications

Gauge: 10 AWG
Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)