4x4 Cross Fitting

Item #: 6869

Cat #: F44X

UPC: 783510131821

Sign In or Register to view pricing and more.
Documents & Guides
Cross Fitting, fits 4.00x4.00, Gray, Steel

Overview

Cross Fitting, fits 4.00x4.00, Gray, Steel
For routing cables in four directions. Top, bottom and side covers removable.
Also known as: 783510131821, F44X

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)