This product may not be available in all locations.

Auxiliary Contacts, NEMA Size 0 - 5, 1NO/NC
Item #: 68687
Cat #: 595-AB
UPC: 781180156427
Documents & Guides
Auxiliary Contact Block, 1 Normally Open/Normally Closed for NEMA Size 0-5 Starters
Sign In or Register to view pricing and more.
Overview
Auxiliary Contact Block, 1 Normally Open/Normally Closed for NEMA Size 0-5 Starters
Our Bulletin 500F AC contactors (open type) are available in feed-through wiring construction from NEMA size 0…5. Line terminals are at the top of the device and load terminals at the bottom. You can use these contactors to switch AC motor loads where overload protection is not required or is provided separately. You can operate our contactors remotely using pilot devices, such as push buttons, selector switches, timers, relays, or temperature switches.
Also known as: 781180156427, 595-AB
Specifications
Type: | Auxiliary Contact Block |
Mounting: | Side |
Size: | 0, 1, 4, 5, 3, 2 |
Type: | Auxiliary Contact Block |
Size: | 0, 1, 4, 5, 3, 2 |
Mounting: | Side |
Customer Reviews
No reviews for this product
(0)