![SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120- SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-](https://rexel-cdn.com/products/image.jpg?i=DA900D25-4703-4B5F-95B3-443E2BDEA367&f=420)
SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-
Item #: 68679
Cat #: B52SH-120GLV
UPC: 781011250300
Sign In or Register to view pricing and more.
Documents & Guides
SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-
Overview
SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-
Unistrut is the original metal framing system featuring a unique weldless connection . It eliminates welding and drilling, and is easily adjustable and reusable, for infinite configurations.
Also known as: 781011250300, B52SH-120GLV
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)