Terminal Blocks, Linergy, feed through, 30A, 600V, screw termination, 2 points, 26 to 10 AWG, black

Item #: 686764

Cat #: NSYTRV42BK

UPC: 785901943570

Sign In or Register to view pricing and more.
Terminal Blocks, Linergy, feed through, 30A, 600V, screw termination, 2 points, 26AWG to 10AWG, black

Overview

Terminal Blocks, Linergy, feed through, 30A, 600V, screw termination, 2 points, 26AWG to 10AWG, black
The Linergy line of terminal blocks offers a wide selection of blocks and accessories. Linergy terminal blocks have push-in type, spring type, and screw type terminal blocks. This black feed through terminal block has 2 terminal points. This terminal block has screw termination. The terminals are rated 30 A at 600 volts. The terminals will accept wires from 26 AWG to 10AWG. With the help of a screw driver the block will mount on 35mm DIN rail. Each block is 1.87 inches tall, 0.24 inches wide and 1.88 inches deep. Each wieghs 0.33 oz. The blocks are sold in boxes of 50. The blocks are UL component recognized, CSA certified and meet IEC requirements.
Also known as: 785901943570, NSYTRV42BK

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)