This product may not be available in all locations.
2
more

Breaker, Main, 60A, 2P, 120/240VAC, 22kAIC, Type QOM1
Item #: 68675
Cat #: QOM60VH
UPC: 785901879602
Documents & Guides
Breaker, Main, 60 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM1
Sign In or Register to view pricing and more.
Overview
Breaker, Main, 60 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM1
Also known as: 785901879602, QOM60VH
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 60 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Family / Style: | QO |
Amps: | 60 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)