MTR/PO 480V W/TB UG 100A 7 PT

Item #: 686731

Cat #: U217-MTBP-MS15

UPC: 782051521009

Sign In or Register to view pricing and more.
Documents & Guides
MTR/PO 480V W/TB UG 100A 7 PT

Overview

MTR/PO 480V W/TB UG 100A 7 PT
Also known as: 782051521009, U217-MTBP-MS15

Specifications

Phase: 3
Poles: 3
Volts AC: 480, 277
Amps: 100
Mounting: Surface
Jaws: 7
Phase: 3
Volts AC: 480, 277
Mounting: Surface
Poles: 3
Amps: 100
Jaws: 7

Customer Reviews

No reviews for this product
(0)