Transformer, Control Circuit, 80VA, 220 x 440 - 110VAC

Item #: 68672

Cat #: 1497-B-BASX-0-N

UPC: 611320430028

Documents & Guides
Transformer, Control Circuit, 80 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control Circuit, 80 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Also known as: 611320430028, 1497-B-BASX-0-N

Specifications

Phase: 1
Volt Amps: 80
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Phase: 1
Primary Voltage: 240/480, 220/440
Volt Amps: 80
Secondary Voltage: 110/120

Customer Reviews

No reviews for this product
(0)