1 LT PAR38 Gimbal Ring Track Head, Black

Item #: 686714

Cat #: TH225

UPC: 045923402258

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - PAR38 - Track Head - Gimbal Ring - Black Finish

Overview

1 Light - PAR38 - Track Head - Gimbal Ring - Black Finish
SATCO|NUVO track lighting heads are available in a variety of styles, colors, and shapes. The TH225 is a gimbal ring design Finished in black, simple yet stylish and functional. Additional accessories are available to create your perfect track lighting system to suit your needs.
Also known as: 045923402258, TH225

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Material: Glass, Metal
Light Technology: Incandescent
Volts AC: 120
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)