1.000 In X 2.500 In (25.40 Mm X 63.50 Mm)

Item #: 68671

Cat #: PTL-21-427

UPC: 662820183808

Sign In or Register to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.
Brady® most popular wire and cable marker. Self-laminating vinyl features white printable area with a clear "tail" that wraps around marker. Tail serves as over-laminate to protect the print. Superior resistance to abrasion, solvents, water, oil and dirt.
Also known as: 662820183808, PTL-21-427

Specifications

Width: 3/4 in
Type: Permanent, Label
Material: Polyester, Vinyl
Length: 1 in
Color: White
Width: 3/4 in
Material: Polyester, Vinyl
Color: White
Type: Permanent, Label
Length: 1 in

Customer Reviews

No reviews for this product
(0)