FS Device Box, 2-Gang, Feed-Thru, Type FSD, 3/4" and 1/2", Malleable
Item #: 6867
Cat #: FSD-2-75
UPC: 781381346153
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
2-Gang, FSD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2" and 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Overview
2-Gang, FSD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2" and 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Also known as: 781381346153, FSD-2-75, cast box
Specifications
Gangs: | 2 |
Material: | Iron Alloy |
Hub Diameter: | 3/4 in |
Number of Hubs: | 3 |
Gangs: | 2 |
Hub Diameter: | 3/4 in |
Material: | Iron Alloy |
Number of Hubs: | 3 |
Customer Reviews
No reviews for this product
(0)