Disconnect Switch, Enclosed, 32A, 690VAC, 3P, NEMA 4/4X

Item #: 6866

Cat #: 194E-CA32

UPC: 662468626200

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Enclosed, NEMA 4/4X, Gray/Black Knob, IP66, Stainless Steel

Overview

Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Enclosed, NEMA 4/4X, Gray/Black Knob, IP66, Stainless Steel
Also known as: 662468626200, 194E-CA32

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Volts AC: 690
Poles: 3
Color: Gray/Black
Amps: 32
Material: Stainless Steel
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Volts AC: 690
Color: Gray/Black
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Poles: 3
Amps: 32
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)