
Sheet Metal Screw, # 10 x 2-1/2", Hex Washer Head, Phillips/Slotted
Item #: 686577
Cat #: HWSMS10212
UPC: 781002566120
Sign In or Register to view pricing and more.
Sheet Metal Screw, # 10 x 2-1/2", Hex Washer Head, Phillips/Slotted, Zinc Plated
Overview
Sheet Metal Screw, # 10 x 2-1/2", Hex Washer Head, Phillips/Slotted, Zinc Plated
Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.
Also known as: 781002566120, HWSMS10212
Specifications
Length: | 2 1/2 in, 2 1/2 in |
Size: | # 10 |
Drive: | Phillips, Slotted, Combo |
Material: | Steel |
Finish: | Zinc Plated |
Screw Head: | Hex Washer |
Length: | 2 1/2 in, 2 1/2 in |
Drive: | Phillips, Slotted, Combo |
Finish: | Zinc Plated |
Size: | # 10 |
Material: | Steel |
Screw Head: | Hex Washer |
Customer Reviews
No reviews for this product
(0)