MINIATURE CIRCUIT

Item #: 68656

Cat #: QOB35035

UPC: 785901149125

Sign In or Register to view pricing and more.

Overview

SQD QOB35035 MINIATURE CIRCUIT
Also known as: 785901149125, QOB35035

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)