6' (1.8 m) Hi-Flex Glow Rod

Item #: 686522

Cat #: 56406

UPC: 092644564062

Sign In or Register to view pricing and more.
Documents & Guides
Hi-Flex Glow Rod w/Splinter GuardÖ Coating, 6-Foot, 5/32-inch diameter provides the ultimate in flexibility to navigate tight bends and narrow openings

Overview

Hi-Flex Glow Rod w/Splinter GuardÖ Coating, 6-Foot, 5/32-inch diameter provides the ultimate in flexibility to navigate tight bends and narrow openings
Also known as: 092644564062, 56406

Specifications

Diameter: 5/32 in
Type: Fish Rod, Glow Type
Length: 6 in
Material: Fiberglass
Standards: California Proposition 65
Diameter: 5/32 in
Length: 6 in
Standards: California Proposition 65
Type: Fish Rod, Glow Type
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)