Actuator, Sipha S20, Magnetic, Non-Contact Switch

Item #: 68640

Cat #: 440N-A32020

UPC: 611320218053

Documents & Guides
Actuator, Sipha S20, Magnetic, Non-Contact Switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Actuator, Sipha S20, Magnetic, Non-Contact Switch
Also known as: 611320218053, 440N-A32020

Specifications

Color: Red
Mounting: Surface
Material: Plastic
Family / Style: Sipha S20
Color: Red
Material: Plastic
Mounting: Surface
Family / Style: Sipha S20

Customer Reviews

No reviews for this product
(0)