2' x 4' LED Troffer, 54.6W, 120/277V, 4000K

Item #: 686347

Cat #: 24EN-LD1-54-UNV-L840-CD1-U

UPC: 080083705009

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 54.4, Volt: 120-277, Dimensions: 2'x4', Life: 60,000 Hours, Lumens: 5421, CRI: 85, Color Temperature: 4000K. Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watt: 54.4, Volt: 120-277, Dimensions: 2'x4', Life: 60,000 Hours, Lumens: 5421, CRI: 85, Color Temperature: 4000K. Acrylic Lens.
Also known as: 080083705009, 24EN-LD1-54-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Lumens: 5600
Wattage: 54.600
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Lumens: 5600
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 54.600
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)