BUSS CLASS R REDUCER FUSE

Item #: 68633

Cat #: NO.2662-R

UPC: 051712613781

Sign In or Register to view pricing and more.
Documents & Guides
250V/600V Class R RoHS Compliant Fuse Reducer

Overview

250V/600V Class R RoHS Compliant Fuse Reducer
Also known as: 051712613781, NO.2662-R

Specifications

Type: Fuse Reducer, Class R
Class: R
Volts AC: 250, 600
Amps Range: 200 - 600
Type: Fuse Reducer, Class R
Volts AC: 250, 600
Class: R
Amps Range: 200 - 600

Customer Reviews

No reviews for this product
(0)