200A, 3P, 240V, 100 kAIC, Type CC CB

Item #: 686271

Cat #: CVH3200X

UPC: 786685705149

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 100 kAIC, 240 VAC. For Used with 37MM &Amp; 37SS Modular Metering Stacks. Includes: Line and Load Lugs.

Overview

200 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 100 kAIC, 240 VAC. For Used with 37MM &Amp; 37SS Modular Metering Stacks. Includes: Line and Load Lugs.
Also known as: 786685705149, CVH3200X

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 240
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps: 200
Poles: 3
Interrupt Rating DC: 100 kA
Mounting: Panel
Volts AC: 240
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)