Fuse Reducers, for Class H & K, Dimension Fuses, 30A to 60A, 600V

Item #: 68623

Cat #: NO.663

UPC: 051712331128

Documents & Guides
Fuse Reducers, for Class H & K, Dimension Fuses, 30-60 Amp, 600 Volt, Use with Bussmann Types NOS & RES
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Reducers, for Class H & K, Dimension Fuses, 30-60 Amp, 600 Volt, Use with Bussmann Types NOS & RES
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712331128, NO.663

Specifications

Material: Copper
Class: K, H
Volts AC: 600
Amps Range: 30 - 60
Material: Copper
Volts AC: 600
Class: K, H
Amps Range: 30 - 60

Customer Reviews

No reviews for this product
(0)