Wallplate 3G 2Tog/Dup Thermoset Std AL

Item #: 686227

Cat #: 2158A

UPC: 032664556555

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Combination wallplate, Almond, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard

Overview

Eaton Combination wallplate, Almond, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664556555, 2158A

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 3
Type: (2) Toggle Switch
Size: Standard
Color: Almond
Material: Thermoset
Gangs: 3
Size: Standard
Mounting: Screw
Type: (2) Toggle Switch
Color: Almond

Customer Reviews

No reviews for this product
(0)