Overview
1000W MP BT56 EX39 BU PROLUME
Also known as: 807154607204, 60720
Specifications
Shape: | BT56 (Blown Tubular) |
Color Temperature: | 4000 (Cool White) |
Lumens: | 105000 |
ANSI Code: | M47/O |
Color Rendering Index (CRI): | 65 |
Wattage: | 1000 |
Light Technology: | HID |
Base: | Mogul Extended Screw (EX39) |
Shape: | BT56 (Blown Tubular) |
Lumens: | 105000 |
Color Rendering Index (CRI): | 65 |
Light Technology: | HID |
Color Temperature: | 4000 (Cool White) |
ANSI Code: | M47/O |
Wattage: | 1000 |
Base: | Mogul Extended Screw (EX39) |
Customer Reviews
No reviews for this product
(0)