Breaker, Molded Case, 100A, H Frame, 480VAC, 65kAIC

Item #: 686103

Cat #: 140MG-H8E-D10

UPC: 885630441849

Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip
Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140MG-H8E-D10 from Rockwell Automation® is a motor protection circuit breaker.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630441849, 140MG-H8E-D10

Specifications

Poles: 3
Volts AC: 480
Amps: 100
Type: Breaker; Molded Case
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 100
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)