Fuse Reducers, for Class H & K, Dimension Fuses, 30A to 60A, 250V

Item #: 68602

Cat #: NO.263

UPC: 051712101905

Documents & Guides
Fuse Reducers, for Class H & K, Dimension Fuses, 30-60 Amp, 250 Volt, For Bussmann Types NON, REN
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Reducers, for Class H & K, Dimension Fuses, 30-60 Amp, 250 Volt, For Bussmann Types NON, REN
Also known as: 051712101905, NO.263

Specifications

Material: Copper
Class: K, H
Volts AC: 250
Amps Range: 30 - 60
Material: Copper
Volts AC: 250
Class: K, H
Amps Range: 30 - 60

Customer Reviews

No reviews for this product
(0)