SIZE 1 30 A REVERSING

Item #: 68601

Cat #: 505-BAA

UPC: 781180169373

Sign In or Register to view pricing and more.
Documents & Guides
AB 505-BAA SIZE 1 30 A REVERSING

Overview

AB 505-BAA SIZE 1 30 A REVERSING
Also known as: 781180169373, 505-BAA

Specifications

Poles: 3
Volts AC Control: 230/240
Size: 1
Material: Painted Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 27
Volts AC: 600
Horsepower: 7.500
Poles: 3
Size: 1
Mounting: Surface
Amps: 27
Horsepower: 7.500
Volts AC Control: 230/240
Material: Painted Steel
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)