24W T5 Fluorescent Lamp, 65K

Item #: 685927

Cat #: S8119

UPC: 045923081194

Sign In or Register to view pricing and more.
24 Watt; T5; Fluorescent; 6500K Daylight; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

24 Watt; T5; Fluorescent; 6500K Daylight; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081194, S8119

Specifications

Wattage: 24
Color Temperature: 6500 (Daylight)
Lumens: 2000
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Wattage: 24
Lumens: 2000
Color Rendering Index (CRI): 85
Dimmable: No
Color Temperature: 6500 (Daylight)
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (G5)

Customer Reviews

No reviews for this product
(0)