![4' Twin Step Ladder, 300 lbs 4' Twin Step Ladder, 300 lbs](https://rexel-cdn.com/products/wert6304.jpg?i=EA594DA1-BB6C-4D0D-BF86-0DDEA062B843&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Twin Step Ladder, Size: 4 ft, Width: 19-7/8", Material: Fiberglass, Load Capacity: 300 lbs
Overview
Twin Step Ladder, Size: 4 ft, Width: 19-7/8", Material: Fiberglass, Load Capacity: 300 lbs
The T6304 Fiberglass 4ft Twin Stepladder offers a high performance dual HolsterTop®with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. These twin Stepladders allow 300lb per side making them ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751032468, T6304
Specifications
Weight Capacity: | 300 lbs |
Length: | 4 ft |
Material: | Fiberglass |
Width: | 19 7/8 in |
Type: | Twin Stepladder |
Weight Capacity: | 300 lbs |
Material: | Fiberglass |
Type: | Twin Stepladder |
Length: | 4 ft |
Width: | 19 7/8 in |
Customer Reviews
No reviews for this product
(0)