This product may not be available in all locations.
2
more
![Breaker, Molded Case, 150A, 2P, 240VAC, 10kAIC, Lugs on OFF End Breaker, Molded Case, 150A, 2P, 240VAC, 10kAIC, Lugs on OFF End](https://rexel-cdn.com/products/pdocrefppq2poleda21pfiletyperendition4000png.jpg?i=94CB83A3-A880-4C61-96FC-1A57FC5AB4B6&f=420)
Breaker, Molded Case, 150A, 2P, 240VAC, 10kAIC, Lugs on OFF End
Item #: 68577
Cat #: QBP22150TM
UPC: 785901672463
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs on OFF End
Overview
Breaker, Molded Case, 150 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs on OFF End
Also known as: 785901672463, QBP22150TM
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 150 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Amps: | 150 |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)