FULL VOLTAGE

Item #: 68575

Cat #: 509-AAH

UPC: 781180169786

Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 509-AAH FULL VOLTAGE
Also known as: 781180169786, 509-AAH

Specifications

Phase: 3
Poles: 3
Size: 0
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 208
Volts AC: 208
Phase: 3
Size: 0
Mounting: Surface
Volts AC Control: 208
Poles: 3
Amps: 18
IP/NEMA Rating: NEMA 1
Volts AC: 208

Customer Reviews

No reviews for this product
(0)