Transformer, Control Circuit, 200VA, 240 x 480 - 120VAC

Item #: 68570

Cat #: 1497-D-BASX-1-N

UPC: 611320741063

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 200 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 1 Secondary Fuse Block

Overview

Transformer, Control Circuit, 200 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 1 Secondary Fuse Block
1497 - CCT Standard Transformer, 200VA, 240/480V 60Hz / 220/440V 50Hz Primary, 110V 50Hz / 120V 60Hz Secondary, 0 Pri - 1 Sec Fuse Blocks, No Cover/ No Sec. Fuse
Also known as: 611320741063, 1497-D-BASX-1-N

Specifications

Volt Amps: 200
Phase: 1
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Volt Amps: 200
Primary Voltage: 240/480, 220/440
Phase: 1
Secondary Voltage: 110/120

Customer Reviews

No reviews for this product
(0)