Breaker, PowerPact Q, Unit Mount, Thermal/Magnetic, 200A, 2P, 240VAC, 25kA

Item #: 68568

Cat #: QDP22200TM

UPC: 785901672487

Sign In or Register to view pricing and more.
Breaker, Molded Case, PowerPact Q, Unit Mount, Thermal/Magnetic, 200 Amp, 2-Pole, 240 Volt AC, 25 kA, Lugs OFF End, Studs/Nuts ON End, Bottom of Panel

Overview

Breaker, Molded Case, PowerPact Q, Unit Mount, Thermal/Magnetic, 200 Amp, 2-Pole, 240 Volt AC, 25 kA, Lugs OFF End, Studs/Nuts ON End, Bottom of Panel
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has terminal nuts on the line side and lugs on the load side. It has studs on line end with nuts and washers. This PowerPacT Q, 200A, 2 pole, circuit breaker has an interrupting rating of 25kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901672487, QDP22200TM

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Amps: 200
Poles: 2
Standards: California Proposition 65
Mounting: Panel
Volts AC: 240
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)